Labconco Fast-Freeze™ 7540200 Clear Glass Drying Flask; 80 mL

Representative image only.

Labconco Fast-Freeze™ 7540200 Clear Glass Drying Flask; 80 mL

Labconco | Mfr: 7540200| Item: 0335301

Provides easy and efficient handling of freeze dry samples

₹35,400.00INR / Each

₹35,400.00INR / Each

Buy It Together

Current Item

Labconco Fast-Freeze™ 7540200 Clear Glass Drying Flask; 80 mL
Labconco Fast-Freeze™ 7540200 Clear Glass Drying Flask; 80 mL
0335301

₹35,400.00INR / Each
+ + + + + + =
Total Price 928000.00 ADD 7 ITEMS TO CART
Product Description

Includes

silicone rubber top and supply of filter paper.

Key Features

  • Borosilicate glass withstands extreme temperatures and high vacuum
  • Compatible with any brand freeze dryer with ½” diameter valve ports
  • Flat bottom and wide mouth design provides easy loading and cleaning
  • 1 year warranty

More About this Item

The Fast-Freeze™ drying flask is constructed of high strength borosilicate glass which can withstand a maximum temperature of 490º C. It easily attaches to the valve ports on Labconco drying chambers, manifolds, and freeze dryer systems with the use of an adapter (sold separately).

1 Year Warranty
Specifications
  • MaterialGlass
  • Capacity (mL)80
  • DescriptionClear Glass Drying Flask; 80 mL
  • Warranty1 year
Reviews
Q&A