Katanax Crucible, 95% Pt-5% Au, Straight, Heavy, 30 g

Representative image only.

Katanax Crucible, 95% Pt-5% Au, Straight, Heavy, 30 g

Katanax | Mfr: KP1002A| Item: 0457838

Quality crucibles provide excellent temperature uniformity for reliable results

Call For Price

Call For Price

Buy It Together

Current Item

Katanax Crucible, 95% Pt-5% Au, Straight, Heavy, 30 g
Katanax Crucible, 95% Pt-5% Au, Straight, Heavy, 30 g
0457838

Call For Price
+ +
Platinum Crucible, standard form, 10 mL, 1/ea
1783015

₹457,000.00INR / Each
=
Total Price 457000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Feature straight walls
  • 30 mL capacity
  • Measures 32 mm H x 40.5 mm OD
  • Made of 95% platinum and 5% gold for borate fusions
  • Thicker walls and bottom for greater durability, longer lifespan, and better temperature control
  • 1 year warranty

More About this Item

Select crucibles made from 95% Pt-5% Au (borate fusion) or 100 % zirconium (peroxide fusion). Platinum/gold crucibles are available with or without flared top. Flared top adds rigidity and enhances the pouring action.

Select heavy models with thicker walls and bottom for greater durability, longer lifespan, and better temperature control.

1 Year Warranty
Specifications
  • Material95% Pt-5% Au
  • Capacity (mL)30
  • Overall Height (mm)32
  • Bottom Outside Diameter (mm)40.5
  • Top Outside Diameter (mm)40.5
  • DescriptionCrucible, 95% Pt-5% Au, Straight, Heavy, 30 g
  • Warranty1 year
Reviews
Q&A