IKA MTT 40.10 Disposable Grinding Chamber with Titanium Beater, 40 mL; 10/pk

Representative image only.

IKA MTT 40.10 Disposable Grinding Chamber with Titanium Beater, 40 mL; 10/pk

IKA | Mfr: 0020015380| Item: 2871120

Eliminate contamination with disposable grinding chamber

₹13,202.00INR / Each

₹13,202.00INR / Each

Buy It Together

Current Item

IKA MTT 40.10 Disposable Grinding Chamber with Titanium Beater, 40 mL; 10/pk
IKA MTT 40.10 Disposable Grinding Chamber with Titanium Beater, 40 mL; 10/pk
2871120

₹13,202.00INR / Each
+
IKA 0025002269 Benchtop A 10 Basic Mill; 115 VAC, 50/60 Hz
2871090

₹638,000.00INR / Each
+ =
Total Price 1700202.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easily view and clean with transparent, disposable grinding chamber
  • Durable construction suitable for grinding material

More About this Item

Choose from a wide range of accessories for the IKA Benchtop Tube Mill Control Mills, items 28710-88 and 28710-89. Mills are sold separately.

Specifications
  • Sample Capacity (mL)40
  • MaterialPolypropylene chamber with titanium blade
  • DescriptionDisposable Grinding Chamber with Titanium Beater, 40 mL; 10/pk
Reviews
Q&A