IKA 0025002269 Benchtop A 10 Basic Mill; 115 VAC, 50/60 Hz

Representative image only.

IKA 0025002269 Benchtop A 10 Basic Mill; 115 VAC, 50/60 Hz

IKA | Mfr: 0025002269| Item: 2871090

Quickly and easily grind a wide range of samples

₹638,000.00INR / Each

₹638,000.00INR / Each

Buy It Together

Current Item

IKA 0025002269 Benchtop A 10 Basic Mill; 115 VAC, 50/60 Hz
IKA 0025002269 Benchtop A 10 Basic Mill; 115 VAC, 50/60 Hz
2871090

₹638,000.00INR / Each
+ +
IKA MT 40.100 Disposable Grinding Chamber, 40 mL; 100/pk
2871116

₹64,840.00INR / Each
=
Total Price 753845.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

grinding chamber reduction, two hose clips, two felt rings, and tool kit.

Key Features

  • Advanced features include timer and interval functions displayed on easy-to-read LED
  • Durable stainless steel wetted parts suitable for grinding material with Mohs’ hardness up to 5
  • Safe operation with built-in auto-off operation if lid is not closed
  • Rugged IP41 rating
  • 3 year warranty

More About this Item

This compact benchtop mill is suitable for grinding hard, brittle, soft, and fibrous materials along with oily and aqueous samples up to 50 mL. The granularity of the final product is determined by the duration of the grinding, the level to which the container is filled, and the physical properties of the material being processed. When working with light or small samples, the included reduction chamber can be used to grind samples as small as 1 to 5 mL.
For substances which become hot as a result of the grinding operation, the mill can be cooled via water or dry ice. Easily disassemble for cleaning and exchangeable blades make this mill ideal for a wide range of applications.

3 Year Warranty
Specifications
  • Sample Capacity (mL)50
  • Feed Particle Size6 mm impact milling; 10 mm cutting milling
  • MaterialStainless steel
  • Speed (rpm)25000
  • Power (VAC)100 to 120
  • Power (Hz)50/60
  • Height (in)9.84
  • Width (in)5.12
  • Height (cm)25
  • Width (cm)13
  • DescriptionBenchtop A 10 Basic Mill; 115 VAC, 50/60 Hz
  • Warranty3 Years
Reviews
Q&A