IKA MT 40.100 Disposable Grinding Chamber, 40 mL; 100/pk

Representative image only.

IKA MT 40.100 Disposable Grinding Chamber, 40 mL; 100/pk

IKA | Mfr: 0020001173| Item: 2871116

Eliminate contamination with disposable grinding chamber

₹64,840.00INR / Each

₹64,840.00INR / Each

Buy It Together

Current Item

IKA MT 40.100 Disposable Grinding Chamber, 40 mL; 100/pk
IKA MT 40.100 Disposable Grinding Chamber, 40 mL; 100/pk
2871116

₹64,840.00INR / Each
+
IKA 0025002269 Benchtop A 10 Basic Mill; 115 VAC, 50/60 Hz
2871090

₹638,000.00INR / Each
+ =
Total Price 1751840.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easily view and clean with transparent, disposable grinding chamber
  • Durable construction suitable for grinding material

More About this Item

Choose from a wide range of accessories for the IKA Benchtop Tube Mill Control Mills, items 28710-88 and 28710-89. Mills are sold separately.

Specifications
  • Sample Capacity (mL)40
  • MaterialPolypropylene chamber with stainless steel blade
  • DescriptionDisposable Grinding Chamber, 40 mL; 100/pk
Reviews
Q&A