IKA 0004180001 Digital Benchtop Tube Mill Control, 40 mL; 100-240 VAC, 50/60 Hz

Representative image only.

IKA 0004180001 Digital Benchtop Tube Mill Control, 40 mL; 100-240 VAC, 50/60 Hz

IKA | Mfr: 0004180001| Item: 2871089

Eliminate contamination with disposable grinding chambers

₹1,049,000.00INR / Each

₹1,049,000.00INR / Each

Buy It Together

Current Item

IKA 0004180001 Digital Benchtop Tube Mill Control, 40 mL; 100-240 VAC, 50/60 Hz
IKA 0004180001 Digital Benchtop Tube Mill Control, 40 mL; 100-240 VAC, 50/60 Hz
2871089

₹1,049,000.00INR / Each
+
IKA MT 40.100 Disposable Grinding Chamber, 40 mL; 100/pk
2871116

₹64,840.00INR / Each
=
Total Price 1113840.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

disposable grinding chamber, 25 sealing rings, 5 beaters, coupling, coupling extractor, USB cable, and power cord.

Key Features

  • Easily view transparent, disposable grinding chamber
  • Durable construction suitable for grinding material with Mohs’ hardness up to 5
  • Precisely program mill with OLED display and USB interface
  • Safe operation with built-in auto-off operation if lid is not closed
  • Reproducible milling results
  • Designed with 40 mL grinding chamber
  • 3 year warranty

More About this Item

The IKA® tube mill is the first mill that features a disposable grinding chamber to eliminate cross-contamination and save on batch time and money with minimal cleanup.

To ensure accurate and reliable results, the polypropylene chamber can be autoclaved. The transparent chamber allows you to view your samples during grinding. Easily grind soft, fibrous, hard, and brittle materials making these mills suitable for a wide range of operations. Choose from two sample capacity options—40- or 100-mL.

For substances which become hot as a result of the grinding operation, the mill can be cooled via dry ice. The mills can be operated in “Remote” mode via USB interface using labworldsoft® laboratory software. Control via the USB as well as quickly transfer documentation of all parameters from the mill directly to a PC. Program up to 9 operation modes to save required parameters, and quickly access programs via the touch keypad.

3 Year Warranty
Specifications
  • Sample Capacity (mL)40
  • Feed Particle Size10 mm
  • Final Particle Size1 to 100 µm depending on sample
  • MaterialPolypropylene chamber
  • Speed (rpm)25000
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)6.7
  • Width (in)7.1
  • Height (cm)17
  • Width (cm)18
  • DescriptionDigital Benchtop Tube Mill Control, 40 mL; 100-240 VAC, 50/60 Hz
  • Warranty3 Years
Reviews
Q&A