IKA MMT 40.1 Multi-Use Milling Tube; 40 mL

Representative image only.

IKA MMT 40.1 Multi-Use Milling Tube; 40 mL

IKA | Mfr: 0020003165| Item: 2871119

Eliminate contamination with disposable grinding chamber

₹22,733.00INR / Each

₹22,733.00INR / Each

Buy It Together

Current Item

IKA MMT 40.1 Multi-Use Milling Tube; 40 mL
IKA MMT 40.1 Multi-Use Milling Tube; 40 mL
2871119

₹22,733.00INR / Each
+
IKA 0025002269 Benchtop A 10 Basic Mill; 115 VAC, 50/60 Hz
2871090

₹638,000.00INR / Each
+ =
Total Price 1709733.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easily view and clean with transparent, disposable grinding chamber
  • Durable construction suitable for grinding material

More About this Item

Choose from a wide range of accessories for the IKA Benchtop Tube Mill Control Mills, items 28710-88 and 28710-89. Mills are sold separately.

Specifications
  • Sample Capacity (mL)40
  • MaterialPolyamide chamber, stainless steel blade, polyethylene sealing ring, and POM coupling
  • DescriptionMulti-Use Milling Tube; 40 mL
Reviews
Q&A