IKA 3720001 T-18 Ultra Turrax Digital Homogenizer; 115 VAC

Representative image only.

IKA 3720001 T-18 Ultra Turrax Digital Homogenizer; 115 VAC

IKA | Mfr: 3720001| Item: 0473721

A wide speed range for a variety of applications

₹470,000.00INR / Each

₹470,000.00INR / Each

Buy It Together

Current Item

IKA 3720001 T-18 Ultra Turrax Digital Homogenizer; 115 VAC
IKA 3720001 T-18 Ultra Turrax Digital Homogenizer; 115 VAC
0473721

₹470,000.00INR / Each
+ +
IKA L004639 Dispersing Element 10MM X 108MM FOR T-18 digital
0472084

₹132,778.00INR / Each
=
Total Price 794897.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Storage case.

Key Features

  • 500-watt motor processes sample volumes from 1 to 1500 mL
  • 2 year warranty

More About this Item

The 500-Watt motor offers stable operation in a variety of media samples, and variable speed control from 3,000 to 10,000 rpm. Stainless steel dispersion elements remove quickly and clean completely for reuse. The digital unit features electronic speed control and overload protection. The rotor-stator generator uses a pump-like action to constantly draw in sample. Through a combination of shear, impact, collision, and cavitation, the generator rapidly disperses and disintegrates the material suspended in the media. Easily detached rotor-stator generators makes the exchange and use of two dispersing elements seamless. Clamp sold separately.

For a complete system, you need a homogenizer and IKA L004639 Dispersing Element (04720-84).

Two year warrantyCanadian Standards Association
Specifications
  • Min Sample Size (mL)1
  • Min Sample Size (Liters)0.001
  • Max Sample Size (mL)1500
  • Max Sample Size (Liters)15
  • Max Speed (rpm)30000
  • Min Speed (rpm)3000
  • Max temperature (° F)104
  • Max temperature (° C)40
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionT-18 Ultra Turrax Digital Homogenizer; 115 VAC
  • Warranty2 year
Reviews
Q&A