IKA 1713800 Homogenizer Rotor-Stator Generator, Fine, 195mm x 25mm, 100-2000 mL

Representative image only.

IKA 1713800 Homogenizer Rotor-Stator Generator, Fine, 195mm x 25mm, 100-2000 mL

IKA | Mfr: 0001713800| Item: 0471953

₹192,119.00INR / Each

₹192,119.00INR / Each

Buy It Together

Current Item

IKA 1713800 Homogenizer Rotor-Stator Generator, Fine, 195mm x 25mm, 100-2000 mL
IKA 1713800 Homogenizer Rotor-Stator Generator, Fine, 195mm x 25mm, 100-2000 mL
0471953

₹192,119.00INR / Each
+
IKA 3720001 T-18 Ultra Turrax Digital Homogenizer; 115 VAC
0473721

₹470,000.00INR / Each
+ +
IKA 2657800 Laboratory Mixer Boss Head Clamp, R 270
5070397

₹17,227.00INR / Each
=
Total Price 1410346.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 3 month warranty

More About this Item

Select a generator according to your sample volume, working solution, and needed dispersion type. The standard-capacity generator is available in three volume ranges. The large-capacity generator is available in both coarse (20 ìm) and fine (5 ìm) dispersion.

3 Month Warranty
Specifications
  • Dispersion TypeFine
  • Min Sample Size (mL)100
  • Min Sample Size (Liters)0.1
  • Max Sample Size (mL)2000
  • Max Sample Size (Liters)2
  • Tip Diameter (mm)25
  • Tip Diameter (in)1
  • Max temperature (° F)302
  • Max temperature (° C)150
  • Overall Length (mm)195
  • DescriptionHomogenizer Rotor-Stator Generator, Fine, 195mm x 25mm, 100-2000 mL
  • Warranty3 month
Reviews
Q&A