IKA 2657800 Laboratory Mixer Boss Head Clamp, R 270

Representative image only.

IKA 2657800 Laboratory Mixer Boss Head Clamp, R 270

IKA | Mfr: 0002657800| Item: 5070397

Get the most out of your IKA Mixer with these accessories

₹17,227.00INR / Each

₹17,227.00INR / Each

Buy It Together

Current Item

IKA 2657800 Laboratory Mixer Boss Head Clamp, R 270
IKA 2657800 Laboratory Mixer Boss Head Clamp, R 270
5070397

₹17,227.00INR / Each
+ + +
Cole-Parmer Heavy-Duty Stand for Overhead Mixer
9996821

₹202,000.00INR / Each
+ + +
IKA Eurostar 20 Digital Mixer, 30 to 2000 rpm, 115 VAC
5070230

₹504,000.00INR / Each
+ + =
Total Price 2857914.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 2 year warranty

More About this Item

A variety of impellers, paddles, clamps, and stands are available.

Clamping range-stand: 1" to 1 2/5"(25-36mm)
Clamping range-extension arm: 1/5" to 4/5" (5-21mm)
Made of cast aluminum.

Two year warranty
Specifications
  • MaterialAluminum
  • DescriptionLaboratory Mixer Boss Head Clamp
  • Warranty2 year
Reviews
Q&A