IKA L004639 Dispersing Element 10MM X 108MM FOR T-18 digital

Representative image only.

IKA L004639 Dispersing Element 10MM X 108MM FOR T-18 digital

IKA | Mfr: L004639| Item: 0472084

Stainless steel for easy cleaning

₹132,778.00INR / Each

₹132,778.00INR / Each

Buy It Together

Current Item

IKA L004639 Dispersing Element 10MM X 108MM FOR T-18 digital
IKA L004639 Dispersing Element 10MM X 108MM FOR T-18 digital
0472084

₹132,778.00INR / Each
+
IKA 3720001 T-18 Ultra Turrax Digital Homogenizer; 115 VAC
0473721

₹470,000.00INR / Each
=
Total Price 602778.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Two sample volume ranges available to meet your processing needs
  • 1 year warranty

More About this Item

Easily detach from homogenizer to clean completely and reuse.

For a complete system, order a homogenizer and rotor-stator generator

1 Year Warranty
Specifications
  • Capacity (mL)100
  • Capacity (Liters)0.1
  • Min Sample Size (mL)1
  • Min Sample Size (Liters)0.001
  • Max Sample Size (mL)100
  • Tip Diameter (mm)10
  • Shaft Diameter (mm)108
  • DescriptionDispersing Element 10MM X 108MM FOR T-18 digital
  • Warranty1 year
Reviews
Q&A