IKA 3622001 RET basic MAG Stirring Hot Plate 115V

Representative image only.

IKA 3622001 RET basic MAG Stirring Hot Plate 115V

IKA | Mfr: 3622001| Item: 0467125

Safety magnetic stirrers with heating — suitable for unsupervised operation

₹449,000.00INR / Each

for an additional
₹39,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹449,000.00INR / Each

Buy It Together

Current Item

IKA 3622001 RET basic MAG Stirring Hot Plate 115V
IKA 3622001 RET basic MAG Stirring Hot Plate 115V
0467125

₹449,000.00INR / Each
+ + + + + + =
Total Price 2265900.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

1000Ω Pt external temperature sensor and 5-ft cord with plug.

Key Features

  • Temperature control mode for faster heating of medium
  • Platinum RTD temperature sensor ensures precise temperature control
  • 2 year warranty

More About this Item

Both units have a high safety level due to their improved heat control technology. Digitally set safety temperature limit. Hot top indicator warns to prevent burns.

RCT basic ™ features a polished aluminum round top plate which provides more efficient heat transfer than standard top plates. Hot plate features an over-temperature safety circuit adjustable from 122 to 680°F (50 to 360°C) to protect your samples from overheating. Adjustable speed up to 1500 rpm.

RET basic ™ models off the same features of the RCT models plus: a stainless steel top plate for better chemical resistance; a higher temerature range from 122-716°F (50 to 380°C) and a higher speed range — up to 1700 rpm for more demanding applications.

Two year warrantyConformite Europeenne
Specifications
  • Top Plate Diameter (in)5 1/4
  • Top Plate Length (cm)13.5
  • Top Plate MaterialStainless Steel
  • Max Temperature (° F)644
  • Max Temperature (° C)340
  • Low Speed (rpm)50
  • High Speed (rpm)1700
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)20
  • Length (in)10 5/8
  • Width (in)6 5/16
  • Height (in)3 3/4
  • Length (cm)27
  • Width (cm)16
  • Height (cm)9.5
  • Plug TypeUS Standard
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionRET basic MAG Stirring Hot Plate 115V
  • Warranty2 year
Reviews
Q&A