Cole-Parmer RS-200D-120 Digital Rollers Shaker, Variable Speed, 6 Rollers; 120 VAC

Representative image only.

Cole-Parmer RS-200D-120 Digital Rollers Shaker, Variable Speed, 6 Rollers; 120 VAC

Cole-Parmer | Item: 5190123

Gentle rocking and rolling action for complete mixing

₹286,000.00INR / Each

₹286,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer RS-200D-120 Digital Rollers Shaker, Variable Speed, 6 Rollers; 120 VAC
Cole-Parmer RS-200D-120 Digital Rollers Shaker, Variable Speed, 6 Rollers; 120 VAC
5190123

₹286,000.00INR / Each
+
Cole-Parmer TR-200 Tube Rotator, Fixed Speed, 230V 50Hz
5190126

₹61,600.00INR / Each
+
Cole-Parmer FlexiRoll Digital Tube Roller Shaker; 120 VAC
0439744

₹379,000.00INR / Each
+
IKA 3622001 RET basic MAG Stirring Hot Plate 115V
0467125

₹449,000.00INR / Each
+
Cole-Parmer Tube Roller Rack, for Small Tubes; 3/PK
0060201

₹23,100.00INR / Pkg of 3
+ + +
Cole-Parmer SH-200D-O-L Large Orbital Shaker; 230 VAC
5190100

₹171,000.00INR / Each
+ + =
Total Price 2049600.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Includes

6.5-ft (2-m) power cord and plug (230 VAC models have an EU and Shuko plug).

Key Features

  • Safe for use in cold rooms down to 39 °F (4 °C) or in incubators to 104 °F (40 °C), up to 80% humidity
  • Continuous and quiet operation
  • Side panels ensure sample bottles stay on the shaker
  • 3 year warranty
  • New, improved version of SRT6D/120V/60

More About this Item

Solidly constructed roller shakers are ideal for mixing blood samples, viscous substances, and liquid-solid suspensions where minimum aeration is required. Select shakers with six or nine tube rollers to mix multiple samples at the same time while saving benchtop space. Order the stacking system 04653-09 separately to stack up to three shakers to meet high throughput applications without taking valuable bench space.

Please Note: Effective June 2022, the Stuart Roller Shaker Model number SRT6D/120V/60 has now been rebranded Cole-Parmer RS-200D-120. All the same great features and specifications, just with a new and improved look.

3 Year Warranty
Specifications
  • Degree of Rotation (degrees)360
  • Min Speed (rpm)5
  • Max Speed (rpm)60
  • Max Load (lbs)6.6
  • Max Load (kg)3
  • Width (in)10.23
  • Height (in)4.527
  • Depth (in)24.015
  • Width (cm)26
  • Height (cm)11.5
  • Depth (cm)61
  • Min Operating Temperature (° F)39
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)40
  • TimerYes
  • Timer Range1 second to 9 hours
  • Display4-digit LCD
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionDigital Rollers Shaker, Variable Speed, 6 Rollers; 120 VAC
  • Warranty3 years
Reviews
Q&A