IKA 3581801 C-MAG HP 7 THERM Glass-Ceramic Hot Plate, 7" x 7"; 115 VAC

Representative image only.

IKA 3581801 C-MAG HP 7 THERM Glass-Ceramic Hot Plate, 7" x 7"; 115 VAC

IKA | Mfr: 3581801| Item: 0467164

Precise digital control

₹236,000.00INR / Each

for an additional
₹32,100.00INR / Each
for an additional
₹44,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹236,000.00INR / Each

Buy It Together

Current Item

IKA 3581801 C-MAG HP 7 THERM Glass-Ceramic Hot Plate, 7" x 7"; 115 VAC
IKA 3581801 C-MAG HP 7 THERM Glass-Ceramic Hot Plate, 7" x 7"; 115 VAC
0467164

₹236,000.00INR / Each
+ +
IKA C-Mag HS Digital Stirring Hot Plate, 7 x 7", 115 VAC
0467130

₹258,000.00INR / Each
+ +
IKA 3378000 ETS-D5 Programmable Temperature Probe
0467155

₹31,800.00INR / Each
+ =
Total Price 1019500.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

a 5-ft cord with plug.

Key Features

  • Exact temperature setting via digital display
  • Extremely fast heating
  • 2 year warranty

More About this Item

The flat white ceramic top plate cleans easily, and resists alkalies and acids. This microprocessor-controlled hot plate features an over-temperature safety circuit fixed at 1022°F (550°C).

Order optional temperature sensor 04671-55 for more precise temperature control. The sensor features optimized PID control with three modes of operation — ensuring perfect temperature control without overshooting the set temperature, even in the case of quick heating. Mode A is suitable for work with varying parameters and is safety temperature adjustable; Mode B is suitable for series operation under uniform conditions; Mode C is suitable for unsupervised operation.

UL Listed.Canadian Standards AssociationTwo year warranty
Specifications
  • Top Plate Length (in)7
  • Top Plate Width (in)7
  • Top Plate Length (cm)17.78
  • Top Plate Width (cm)17.78
  • Top Plate MaterialCeramic
  • Min Temperature (° F)122
  • Max Temperature (° F)932
  • Min Temperature (DegreeC)50
  • Max Temperature (° C)500
  • Temperature Accuracy (° C)±5.0°
  • Length (in)13
  • Width (in)9
  • Height (in)4
  • Length (cm)33.02
  • Width (cm)22.86
  • Height (cm)10.16
  • Min Operating Temperature (° F)41
  • Max Operating Temperature (DegreeF)104
  • Min Operating Temperature (° C)5
  • Max Operating Temperature (DegreeC)40
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)1000
  • Power (amps)8.6
  • DescriptionC-MAG HP 7 THERM Glass-Ceramic Hot Plate, 7" x 7"; 115 VAC
  • Warranty2 year
Reviews
Q&A