Idex M-525 Inline Microfilter Assembly, PCTFE, 0.5 µm, PEEK Frit, 1/32" OD Tubing; 1/EA

Representative image only.

Idex M-525 Inline Microfilter Assembly, PCTFE, 0.5 µm, PEEK Frit, 1/32" OD Tubing; 1/EA

Idex | Mfr: M-525| Item: 4271133

Protect your columns from particulate contamination

₹46,900.00INR / Each

₹46,900.00INR / Each

Buy It Together

Current Item

Idex M-525 Inline MicroFilter Assembly, PCTFE, 0.5 µm, PEEK Frit, 1/32" OD Tubing; 1/EA
Idex M-525 Inline MicroFilter Assembly, PCTFE, 0.5 µm, PEEK Frit, 1/32" OD Tubing; 1/EA
4271133

₹46,900.00INR / Each
+ + +
Idex M-520-01 Inline MicroFilter Body, 0.006" Bore; 1/EA
4271132

₹14,300.00INR / Each
+ =
Total Price 117900.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Five end fittings 42711-30 and two 6-32 coned fittings

Key Features

  • Withstands up to 5000 psi (345 bar)
  • 100% biocompatible
  • 1 year warranty

More About this Item

Specifically engineered inline solvent MicroFilters prevent particulate contamination ensuring reliable chromatographic results even at nanoliter flow rates. Filters protect columns from particles often originating in the mobile phase or sample, or from pump seal and sample injection valve wear. Connect directly using 1/32" OD tubing or choose MicroTight® tubing sleeve models for use with capillary tubing.

1 Year Warranty
Specifications
  • Membrane MaterialPEEK
  • Housing MaterialPCTFE
  • Pore Size (µm)0.5
  • Connections1/32" OD tubing
  • Max Pressure (PSI)4000
  • DescriptionInline MicroFilter Assembly, PCTFE, 0.5 µm, PEEK Frit, 1/32" OD Tubing; 1/EA
  • Warranty1 year
Reviews
Q&A