Idex M-135-1 Inline Microfilter Assembly, SS, 1 µm SS Screen, MicroTight® Tubing Sleeves; 1/EA

Representative image only.

Idex M-135-1 Inline Microfilter Assembly, SS, 1 µm SS Screen, MicroTight® Tubing Sleeves; 1/EA

Idex | Mfr: M-135-1| Item: 4271129

Protect your columns from particulate contamination

₹38,600.00INR / Each

₹38,600.00INR / Each

Buy It Together

Current Item

Idex M-135-1 Inline MicroFilter Assembly, SS, 1 µm SS Screen, MicroTight® Tubing Sleeves; 1/EA
Idex M-135-1 Inline MicroFilter Assembly, SS, 1 µm SS Screen, MicroTight® Tubing Sleeves; 1/EA
4271129

₹38,600.00INR / Each
+ + +
Idex M-520-01 Inline MicroFilter Body, 0.006" Bore; 1/EA
4271132

₹14,300.00INR / Each
+ =
Total Price 109600.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Five end fittings and two micro fingertight PEEK nuts 02013-42

Key Features

  • Withstands up to 5000 psi (345 bar)
  • Use with MicroTight® tubing sleeves
  • Stainless steel screen
  • 1 year warranty

More About this Item

Specifically engineered inline solvent MicroFilters prevent particulate contamination ensuring reliable chromatographic results even at nanoliter flow rates. Filters protect columns from particles often originating in the mobile phase or sample, or from pump seal and sample injection valve wear. Connect directly using 1/32" OD tubing or choose MicroTight® tubing sleeve models for use with capillary tubing.

1 Year Warranty
Specifications
  • Membrane MaterialStainless Steel
  • Housing MaterialStainless Steel
  • Pore Size (µm)1
  • ConnectionsMicroTight® tubing sleeves
  • Max Pressure (PSI)4000
  • DescriptionInline MicroFilter Assembly, SS, 1 µm SS Screen, MicroTight® Tubing Sleeves; 1/EA
  • Warranty1 year
Reviews
Q&A