Idex 1512L Chromatography Tubing, Natural PFA, 1/16" OD x 0.020" ID x 50 ft L; 1/EA

Representative image only.

Idex 1512L Chromatography Tubing, Natural PFA, 1/16" OD x 0.020" ID x 50 ft L; 1/EA

Idex | Mfr: 1512L| Item: 0201266

Constructed with genuine PFA resin

₹41,300.00INR / Each

₹41,300.00INR / Each

Buy It Together

Current Item

Idex 1512L Chromatography Tubing, Natural PFA, 1/16" OD x 0.020" ID x 50 ft L; 1/EA
Idex 1512L Chromatography Tubing, Natural PFA, 1/16" OD x 0.020" ID x 50 ft L; 1/EA
0201266

₹41,300.00INR / Each
+
Cole-Parmer PTFE Tubing, 1/16" ID x 1/8" OD; 50 Ft
5011945

₹13,300.00INR / Pkg of 1
+ + +
Cole-Parmer PFA Tubing, 3/32" ID x 5/32" OD; 50 Ft
5011936

₹24,800.00INR / Pkg of 1
=
Total Price 104400.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Low gas permeability and outstanding resistance to solvents
  • Maximum operating temperature 80ºC
  • 50 ft in length
  • Max pressure of 2000 psi
  • 1 year warranty

More About this Item

PFA (perfluoroalkoxyalkane) tubing has virtually identical solvent resistance as FEP and PTFE but offers an even higher continuous service temperature (recommended max operating temperature 80ºC), smoother surface texture, and superior polymer purity.

Custom lengths may be available on request. Call for more information.

1 Year Warranty
Specifications
  • Tubing FormulationPFA
  • Tubing OD (in)1/16
  • Tubing OD (mm)1.588
  • Tubing ID (in)1/50
  • Tubing ID (mm)0.5
  • Max Pressure (PSI)2000
  • Max Pressure (bar)138
  • Max Temperature (° F)176
  • Max Temperature (° C)80
  • Length (ft)50
  • Length (m)15
  • DescriptionChromatography Tubing, Natural PFA, 1/16" OD x .020" ID x 50 ft L; 1/EA
  • Warranty1 year
Reviews
Q&A