Euromex Delphi-X Observer™ Research Trincoular Compound Microscope, 4/10/40/100x, Brightfield Plan, 100-250 VAC

Representative image only.

Euromex Delphi-X Observer™ Research Trincoular Compound Microscope, 4/10/40/100x, Brightfield Plan, 100-250 VAC

| Mfr: DX1153-PLI| Item: 7890436

The ideal microscope for advanced life science applications such as cytology and anatomopathology

₹1,616,000.00INR / Each

₹1,616,000.00INR / Each

Buy It Together

Current Item

Euromex Delphi-X Observer™ Research Trincoular Compound Microscope, 4/10/40/100x, Brightfield Plan, 100-250 VAC
Euromex Delphi-X Observer™ Research Trincoular Compound Microscope, 4/10/40/100x, Brightfield Plan, 100-250 VAC
7890436

₹1,616,000.00INR / Each
+
Microscope Camera Adapter for Nikon SLR/DSLR, 2X
7890500

₹32,800.00INR / Each
=
Total Price 1648800.00 ADD 2 ITEMS TO CART
Product Description

Includes

power cord, dust cover, a spare fuse, user manual and 5 mL immersion oil.

Key Features

  • The Observer microscope series includes three bright field models and one phase contrast model
  • Features a sextuple reversed nosepiece with slot for optional DIC prism(s) for differential interference contrast
  • The enhanced infinity system (EIS) provides super wide field SFWF 10 x 25 mm eyepieces, high numerical aperture 60 mm parfocal objectives, and a 200 mm focal length tube lens
  • 5 year warranty

More About this Item

The Delphi-X Observer series is ideal for daily cytology and anatomic pathology. The 25 mm field of view and the plan apochromatic objectives enable observations with perfect color rendering at high resolving power. The 200 mm focal length tube lens reduces the angle of the light rays passing the optics and as a direct result improves significantly on the chromatic aberration corrections and contrast. The objectives with larger diameter enable much higher numerical apertures, improving the overall resolving power of the optical system. Long working sessions are not a problem due to the ergonomic design and low stage controls for left or righthanded users. Standard models supplied with plan achromatic infinity corrected 4x/0.10, 10x/0.25, 20x/0.40, S40x/0.65, and S100x/1.25 oil immersion EIS objectives.

5 Year WarrantyConformite Europeenne
Specifications
  • Objectives4x/0.10, 10x/0.25, 20x/0.40, S40x/0.65, S100x/1.25 oil
  • Stage Dimensions190 x 152 mm
  • Power (VAC)100 to 250
  • DescriptionResearch Trincoular Compound Microscope, 4/10/40/100x, Brightfield Plan, 100-250 VAC
  • Warranty5 Years
Reviews
Q&A