Eppendorf 022492071 Pipette Tips, 2500 uL, Bulk; 5 Bags x 100 Tips

Representative image only.

Eppendorf 022492071 Pipette Tips, 2500 uL, Bulk; 5 Bags x 100 Tips

Eppendorf | Mfr: 22492071| Item: 0793522

Maintain accuracy even when dispensing liquids other than water

₹20,600.00INR / Case of 500

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹20,600.00INR / Case of 500

Buy It Together

Current Item

Eppendorf 022492071 Pipette Tips, 2500 uL, Bulk; 5 Bags x 100 Tips
Eppendorf 022492071 Pipette Tips, 2500 uL, Bulk; 5 Bags x 100 Tips
0793522

₹20,600.00INR / Case of 500
+ + + =
Total Price 539100.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Original high-quality Eppendorf pipette tips
  • Packaged in resealable bags
  • Available in sizes from 10µL to 10 mL
  • 1 year warranty

More About this Item

Use these Eppendorf® pipette tips with the Fixed-Volume Reference series, or the Adjustable Volume 2000 or 2100 Research Pipettors. The epTIPS - Totally Integrated Pipetting System - have been perfectly matched to Eppendorf Pipettes. This results in consistently reduced tip attachment and ejection forces, while ensuring complete sealing. 200 µl, 300 µl and 1,000 µl tips are color coded, yellow and blue, respectively.

All Eppendorf pipettes in combination with Eppendorf tips satisfy the requirements of DIN 12 650-2 and of the imminent EN ISO 8655-2.

1 Year WarrantyISO9001 Certified Supplier
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)2500
  • Min Volume (µL)250
  • Min Volume (mL)0.25
  • Max Volume (mL)2.5
  • Max Dispensing (mL)2.5
  • Package OfBulk; 500/cs
  • DescriptionPipette Tips, 2500 uL, Bulk; 5 Bags x 100 Tips
  • Warranty1 year
Reviews
Q&A