Eppendorf 022492055 50 to 1000µL epTIPS pipette tips,bulk pack of 1000

Representative image only.

Eppendorf 022492055 50 to 1000µL epTIPS pipette tips,bulk pack of 1000

Eppendorf | Mfr: 022492055| Item: 1888908

Refill system and reduced ejection force requirement

₹27,400.00INR / Case of 1000

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹27,400.00INR / Case of 1000

Buy It Together

Current Item

Eppendorf 022492055 50 to 1000µL epTIPS pipette tips,bulk pack of 1000
Eppendorf 022492055 50 to 1000µL epTIPS pipette tips,bulk pack of 1000
1888908

₹27,400.00INR / Case of 1000
+ + + =
Total Price 545900.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Contamination-free transfer of trays to the working box
  • System optimized for use with multichannel pipettes
  • Color-coded trays for simple identification of tips and matching Eppendorf® pipette
  • Tips can be attached to the pipette from the refill trays
  • Refill trays are entirely autoclavable for future use; space-saving packaging

More About this Item

The Eppendorf epTIPS - Totally Integrated Pipetting System – satisfiy the stringent requirements of dependability, reproducibility, and the trend towards smaller sample volumes.

Optimized cone geometry allows for a perfect matching of every Eppendorf pipette tip to every Eppendorf pipette, for guaranteed pipette performance when used as a system. Additionally, the epTIPS are also universally applicable for use with pipettes from all other manufacturers.

The epTIPS system provides an alternative to throwing away an entire box when the tips run out. The Reload set enables contamination-free transfer of fresh tip trays into the reusable box used for loading your pipettor. To begin using this sytem, order a Set, which includes a reusable box and five trays of 96 tips (five trays of 24 tips for 18888-64). For one-time use tip boxes, order a Rack.

Specifications
  • SterileNo
  • Max Volume (µL)1000
  • Min Volume (µL)50
  • Min Volume (mL)0.05
  • Max Volume (mL)1
  • Tip Volume (mL)1
  • Min Dispensing (mL)0.05
  • Max Dispensing (mL)1
  • Overall Length (InchShort)2.75
  • Color CodeBlue
  • Package OfBulk; 1000/pk
  • Compatible withUniversal
  • DescriptionQuality
Reviews
Q&A