Eppendorf 022492039 Pipette Tips, 200 uL, Bulk; 1000/Cs

Representative image only.

Eppendorf 022492039 Pipette Tips, 200 uL, Bulk; 1000/Cs

Eppendorf | Mfr: 22492039| Item: 0793512

Maintain accuracy even when dispensing liquids other than water

₹17,600.00INR / Case of 1000

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹17,600.00INR / Case of 1000

Buy It Together

Current Item

Eppendorf 022492039 Pipette Tips, 200 uL, Bulk; 1000/Cs
Eppendorf 022492039 Pipette Tips, 200 uL, Bulk; 1000/Cs
0793512

₹17,600.00INR / Case of 1000
+ + + =
Total Price 536100.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Original high-quality Eppendorf pipette tips
  • Packaged in resealable bags
  • Available in sizes from 10µL to 10 mL

More About this Item

Use these Eppendorf® pipette tips with the Fixed-Volume Reference series, or the Adjustable Volume 2000 or 2100 Research Pipettors. The epTIPS - Totally Integrated Pipetting System - have been perfectly matched to Eppendorf Pipettes. This results in consistently reduced tip attachment and ejection forces, while ensuring complete sealing. 200 µl, 300 µl and 1,000 µl tips are color coded, yellow and blue, respectively.

All Eppendorf pipettes in combination with Eppendorf tips satisfy the requirements of DIN 12 650-2 and of the imminent EN ISO 8655-2.

ISO9001 Certified Supplier
Specifications
  • SterileNo
  • Max Volume (µL)200
  • Min Volume (µL)2
  • Min Volume (mL)0.002
  • Max Volume (mL)0.2
  • Max Dispensing (mL)0.2
  • Package OfBulk; 1000/cs
  • DescriptionPipette Tips, 200 uL, Bulk; 1000/Cs
Reviews
Q&A