Eppendorf 022491539 Pipette Tips, 200 uL; 10 Racks x 96 Tips

Representative image only.

Eppendorf 022491539 Pipette Tips, 200 uL; 10 Racks x 96 Tips

Eppendorf | Mfr: 022491539| Item: 0793532

Maintain accuracy even when dispensing liquids other than water

₹30,300.00INR / Case of 960

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹30,300.00INR / Case of 960

Buy It Together

Current Item

Eppendorf 022491539 Pipette Tips, 200 uL; 10 Racks x 96 Tips
Eppendorf 022491539 Pipette Tips, 200 uL; 10 Racks x 96 Tips
0793532

₹30,300.00INR / Case of 960
+ + + =
Total Price 548800.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Original high-quality Eppendorf pipette tips
  • Packaged in resealable bags
  • Available in sizes from 10µL to 10 mL

More About this Item

Use these Eppendorf® pipette tips with the Fixed-Volume Reference series, or the Adjustable Volume 2000 or 2100 Research Pipettors. The epTIPS - Totally Integrated Pipetting System - have been perfectly matched to Eppendorf Pipettes. This results in consistently reduced tip attachment and ejection forces, while ensuring complete sealing. 200 µl, 300 µl and 1,000 µl tips are color coded, yellow and blue, respectively.

All Eppendorf pipettes in combination with Eppendorf tips satisfy the requirements of DIN 12 650-2 and of the imminent EN ISO 8655-2.

ISO9001 Certified Supplier
Specifications
  • SterileNo
  • Max Volume (µL)200
  • Min Volume (µL)2
  • Min Volume (mL)0.002
  • Max Volume (mL)0.2
  • Max Dispensing (mL)0.2
  • Package Of10 Racks; 960/pk
  • DescriptionPipette Tips, 200 uL; 10 Racks x 96 Tips
Reviews
Q&A