Environmental Express Rotary Vane Pump, 2-Pump Kit; 120V

Representative image only.

Environmental Express Rotary Vane Pump, 2-Pump Kit; 120V

Environmental Express | Item: 6006217

Perfect pump for use with asbestos PCM and TEM cassettes, Air-O-Cell® IAQ sampling cassettes, and all viable impactors

₹221,000.00INR / Each

₹221,000.00INR / Each

Buy It Together

Current Item

Environmental Express Rotary Vane Pump, 2-Pump Kit; 120V
Environmental Express Rotary Vane Pump, 2-Pump Kit; 120V
6006217

₹221,000.00INR / Each
+
Zefon Cassette, 25 mm, 3 Piece, 0.8 µm, MCE, PCM; 50/Bx
6006185

₹7,600.00INR / Box of 50
+
Environmental Express Diaphragm Pump, High Volume; 115V
6006211

₹70,000.00INR / Each
=
Total Price 298600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two pumps with flow control valve, two stands, tubing, 2-1/4" ID tube sets, and transport case.

Key Features

  • Flow range of 0 to 30 L/min
  • Heavy-duty, 1/10-hp motor handles most sampling applications
  • Save time and money with two-rotary vane pump kit
  • 1 year warranty
1 Year Warranty
Specifications
  • Max Flow Rate (LPM)30
  • Min Flow Rate (LPM)0
  • Power (VAC)120
  • Motor hp1/10
  • DescriptionRotary Vane Pump, 2-Pump Kit; 120 VAC
  • Warranty1 year
Reviews
Q&A