Environmental Express Filtration Assemblies, PES/PTFE, 0.45 µm, 100 mL; 50/Pk

Representative image only.

Environmental Express Filtration Assemblies, PES/PTFE, 0.45 µm, 100 mL; 50/Pk

Environmental Express | Item: 3520228

Assemblies connect directly to your existing digestion tubes

₹23,100.00INR / Pkg of 50

₹23,100.00INR / Pkg of 50

Buy It Together

Current Item

Environmental Express Filtration Assemblies, PES/PTFE, 0.45 µm, 100 mL; 50/Pk
Environmental Express Filtration Assemblies, PES/PTFE, 0.45 µm, 100 mL; 50/Pk
3520228

₹23,100.00INR / Pkg of 50
+ + + + +
Environmental Express Vacuum Manifold, 12-Pl
5320519

Call For Price
=
Total Price 134000.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Sample is ready in just seconds
  • Convenient, economical method for filtration
  • Produce quality results with clean samples
  • 3 month warranty
  • Model number SC0301

More About this Item

The FlipMate assemblies easily filter your sample with the use of two threaded digestion tubes, a little tubing, and vacuum pressure. The sample is placed in one tube, the filter assembly threaded onto the top of the tube, then the tube and filter are flipped, the receiving tube attached, vaccum tubing attached, vaccum pressure applied, and the sample is then pulled from the sample tube, through the filter assembly, and into the empty tube.

Digestions tubes, tubing, and vacuum source are not included, filtration assembly only.

3 Month Warranty
Specifications
  • Pore Size (µm)0.45
  • Body MaterialPES with PTFE pre-filter
  • Funnel Size (mL)100
  • DescriptionFiltration Assemblies, PES/PTFE, 0.45 µm, 100 mL; 50/Pk
  • Warranty3 month
Reviews
Q&A