Environmental Express Disposable Sterile Sampling Vials without Thiosulfate, Screw-Top Caps, PS, 120 mL; 100/CS

Representative image only.

Environmental Express Disposable Sterile Sampling Vials without Thiosulfate, Screw-Top Caps, PS, 120 mL; 100/CS

Environmental Express | Item: 6112684

Sterile vials are designed for coliform water sampling

₹18,300.00INR / Pkg of 100

₹18,300.00INR / Pkg of 100

Buy It Together

Current Item

Environmental Express Disposable Sterile Sampling Vials without Thiosulfate, Screw-Top Caps, PS, 120 mL; 100/CS
Environmental Express Disposable Sterile Sampling Vials without Thiosulfate, Screw-Top Caps, PS, 120 mL; 100/CS
6112684

₹18,300.00INR / Pkg of 100
+ +
Cole-Parmer Graduated Sample Container, PP, 4 oz, Sterile; 100/PK
0604940

₹9,680.00INR / Pkg of 100
+ + =
Total Price 138880.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Comes with all the necessary certificates of sterility
  • Screw-top design provides ease of use
  • Holds a total volume of 120 mL
  • Offers clean view with UV transparency
  • Each vial is shrink-wrapped to ensure sterility

More About this Item

These disposable vials are sterile and ideal for coliform water sampling and sample dichlorination applications. Each vial is marked at the 100 mL fill line. Vials with thiosulfate contain enough sodium thiosulfate to neutralize 15 mg of residual chlorine. When filled, the vials meet the 0.008% sodium thiosulfate concentration requirement for sample collection containers.

Specifications
  • Volume (mL)120
  • Tube MaterialPolystyrene
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypeScrew
  • Cap MaterialPolyethylene
  • Cap colorWhite
  • SterileYes
  • Fill100 mL
  • Special FeaturesVial without Thiosulfate
  • DescriptionDisposable Sterile Sampling Vials without Thiosulfate, Screw-Top Caps, Polystyrene, 120 mL; 100/Cs
Reviews
Q&A