Corning 1730-8 Snap-Seal Plastic Sample Containers, Translucent PP, 8 oz

Representative image only.

Corning 1730-8 Snap-Seal Plastic Sample Containers, Translucent PP, 8 oz

Corning | Mfr: 1730-8| Item: 6226130

Won’t spill or leak

₹20,600.00INR / Case of 100

₹20,600.00INR / Case of 100

Buy It Together

Current Item

Corning 1730-8 Snap-Seal Plastic Sample Containers, Translucent PP, 8 oz
Corning 1730-8 Snap-Seal Plastic Sample Containers, Translucent PP, 8 oz
6226130

₹20,600.00INR / Case of 100
+ =
Total Price 39100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Cap remains securely locked
  • Reduce chance of contamination with hinged-cap design
  • Autoclavable polypropylene

More About this Item

Ideal for storing liquids or solids, these Snap-Seal™ polypropylene(PP) containers feature a unique sealing design. When containers are properly closed, your sample won’t spill or leak whether it’s right-side up or upside down. Locking device keeps the cap closed and secure. Hinged cap design keeps your fingers away from lid and sample, reducing chances of sample contamination. Autoclavable.

Specifications
  • Capacity (mL)240
  • Capacity (oz)8
  • MaterialPolypropylene(PP)
  • Cap MaterialPolypropylene (PP)
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Outside Diameter (OD) (in)3 1/8
  • Outside Diameter (OD) (cm)7.9
  • Overall Height (in)3
  • Overall Height (cm)7.6
  • DescriptionSnap-Seal Plastic Sample Containers, Translucent PP, 8 oz
Reviews
Q&A