Environmental Express Disposable Sterile Sampling Vials with Thiosulfate, Screw-Top Caps, PS, 120 mL; 100/CS

Representative image only.

Environmental Express Disposable Sterile Sampling Vials with Thiosulfate, Screw-Top Caps, PS, 120 mL; 100/CS

Environmental Express | Item: 0604582

Sterile vials are designed for coliform water sampling

₹18,500.00INR / Case of 100

₹18,500.00INR / Case of 100

Buy It Together

Current Item

Environmental Express Disposable Sterile Sampling Vials with Thiosulfate, Screw-Top Caps, PS, 120 mL; 100/CS
Environmental Express Disposable Sterile Sampling Vials with Thiosulfate, Screw-Top Caps, PS, 120 mL; 100/CS
0604582

₹18,500.00INR / Case of 100
+ +
Cole-Parmer Graduated Sample Container, PP, 4 oz, Sterile; 100/PK
0604940

₹9,680.00INR / Pkg of 100
+ + =
Total Price 139080.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Sodium thiosulfate and screw-top caps.

Key Features

  • Comes with all the necessary certificates of sterility
  • Screw-top design provides ease of use
  • Holds a total volume of 120 mL
  • Offers clean view with UV transparency
  • Each vial is shrink-wrapped to ensure sterility
  • Contains enough thiosulfate to neutralize 15 mg of residual chlorine
  • Model number D3300

More About this Item

These disposable vials are sterile and ideal for coliform water sampling and sample dichlorination applications. Each vial is marked at the 100 mL fill line. Vials with thiosulfate contain enough sodium thiosulfate to neutralize 15 mg of residual chlorine. When filled, the vials meet the 0.008% sodium thiosulfate concentration requirement for sample collection containers.

Sterile
Specifications
  • Volume (mL)120
  • Tube MaterialPolystyrene
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypeScrew
  • Cap MaterialPolyethylene
  • Cap colorWhite
  • SterileYes
  • Fill100 mL
  • Special FeaturesVial with Thiosulfate
  • DescriptionDisposable Sterile Sampling Vials with Thiosulfate, Screw-Top Caps, Polystyrene, 120 mL; 100/Cs
Documents & Certificates
Reviews
Q&A