Dynalon Graduated Sampler Bottles, 100 mL, PP, Case of 100

Representative image only.

Dynalon Graduated Sampler Bottles, 100 mL, PP, Case of 100

Dynalon | Mfr: 202445-0100| Item: 9915271

Ideal for hard-to-reach places

₹70,000.00INR / Case of 1

₹70,000.00INR / Case of 1

Buy It Together

Current Item

Dynalon Graduated Sampler Bottles, 100 mL, PP, Case of 100
Dynalon Graduated Sampler Bottles, 100 mL, PP, Case of 100
9915271

₹70,000.00INR / Case of 1
+ +
Sludge Judge C09247WA Sampler System, 3/4" OD, 15 ft
0546570

₹50,100.00INR / Each
+ + =
Total Price 351100.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Samplers have four ports to allow the sample container to fill adequately
  • Chemical-resistant HDPE is ideal for corrosive environments
  • These bottles (99152-70) are specifically desinged to fit the 3 foot drum and liquid sampler (99152-70).

More About this Item

Drum sampler (99152-70) is specially designed for sampling from 55-gallon drums or containers with openings as small as 2" ID. The standard liquid samplers (99152-75 and -80) have a larger sampling capacity and are ideal for most industrial and environmental applications. Rod diameter is 1 1/4". Polyproplyene bottle with cap is included. Order additional bottle separately.

Specifications
  • Capacity (mL)100
  • MaterialPolypropylene
  • DescriptionGraduated Sampler Bottles, 100 mL, PP, Case of 100
Reviews
Q&A