Drum and Liquid Samplers, HDPE

Ideal for hard-to-reach places
  • Samplers have four ports to allow the sample container to fill adequately
  • Chemical-resistant HDPE is ideal for corrosive environments
Drum sampler (99152-70) is specially designed for sampling from 55-gallon drums or containers with openings as small as 2" ID. The standard liquid samplers (99152-75 and -80) have a larger sampling capacity and are ideal for most industrial and environmental applications. Rod diameter is 1 1/4". Polyproplyene bottle with cap is included. Order additional bottle separately.
31,100.00 - ₹102,000.00INR / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Dynalon 114505 Drum and Liquid Sampler, HDPE, 100 mL Capacity, 3 ft Depth 9915270 Mfr # 114505-0100
COMPARE
Drum and Liquid Sampler, HDPE, 100 mL Capacity, 3 ft Depth
₹31,100.00INR / Each
Dynalon Graduated Sampler Bottles, 100 mL, PP, Case of 100 9915271 Mfr # 202445-0100
COMPARE
Graduated Sampler Bottles, 100 mL, PP, Case of 100
₹70,000.00INR / Case of 1
Dynalon 114515-0500 Liquid Sampler, HDPE, 500 mL Capacity, 6 ft Depth 9915275 Mfr # 114515-0500
COMPARE
Liquid Sampler, HDPE, 500 mL Capacity, 6 ft Depth
₹52,830.00INR / Each
Dynalon Graduated Sampler Bottles, 500 mL, PP, Case of 50 9915276 Mfr # 202445-0500
COMPARE
Graduated Sampler Bottles, 500 mL, PP, Case of 50
₹102,000.00INR / Case of 1
Dynalon Liquid Sampler, HDPE, 500 mL Capacity, 8 ft Depth 9915280 Mfr # 114525-0500
COMPARE
Liquid Sampler, HDPE, 500 mL Capacity, 8 ft Depth
₹47,700.00INR / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat