Dynalon Graduated Sampler Bottles, 500 mL, PP, Case of 50

Representative image only.

Dynalon Graduated Sampler Bottles, 500 mL, PP, Case of 50

Dynalon | Mfr: 202445-0500| Item: 9915276

Ideal for hard-to-reach places

₹102,000.00INR / Case of 1

₹102,000.00INR / Case of 1

Buy It Together

Current Item

Dynalon Graduated Sampler Bottles, 500 mL, PP, Case of 50
Dynalon Graduated Sampler Bottles, 500 mL, PP, Case of 50
9915276

₹102,000.00INR / Case of 1
+ +
Sludge Judge C09247WA Sampler System, 3/4" OD, 15 ft
0546570

₹50,100.00INR / Each
+ + =
Total Price 403400.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Samplers have four ports to allow the sample container to fill adequately
  • Chemical-resistant HDPE is ideal for corrosive environments
  • These bottles specifically desinged to fit on 6 or 8 foot drum and liquid samplers (99152-75, -80)

More About this Item

Drum sampler (99152-70) is specially designed for sampling from 55-gallon drums or containers with openings as small as 2" ID. The standard liquid samplers (99152-75 and -80) have a larger sampling capacity and are ideal for most industrial and environmental applications. Rod diameter is 1 1/4". Polyproplyene bottle with cap is included. Order additional bottle separately.

Specifications
  • Capacity (mL)500
  • MaterialPolypropylene
  • DescriptionGraduated Sampler Bottles, 500 mL, PP, Case of 50
Reviews
Q&A