Cole-Parmer Slot Sampler, 1 Opening, Sterile, HDPE, 620mm Length, 50mL; 20/PK

Representative image only.

Cole-Parmer Slot Sampler, 1 Opening, Sterile, HDPE, 620mm Length, 50mL; 20/PK

Cole-Parmer | Item: 0628621

Reduce cross contamination while sampling various powders, granules, and grains

₹76,500.00INR / Pkg of 20

₹76,500.00INR / Pkg of 20

Buy It Together

Current Item

Cole-Parmer Slot Sampler, 1 Opening, Sterile, HDPE, 620mm Length, 50mL; 20/PK
Cole-Parmer Slot Sampler, 1 Opening, Sterile, HDPE, 620mm Length, 50mL; 20/PK
0628621

₹76,500.00INR / Pkg of 20
+
Sludge Judge C09247WA Sampler System, 3/4" OD, 15 ft
0546570

₹50,100.00INR / Each
+ + + + =
Total Price 480600.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Suitable for sampling from all layers of the container, providing an accurate representation of the contents
  • Constructed of chemically inert high-density polyethylene (HDPE)
  • 1 year warranty

More About this Item

These slot samplers provide highly representative sampling of powders, granules, and grains. They are suitable for sampling from all layers of the container, providing an accurate representation of the contents. The samplers are manufactured, assembled, and packed in a Class 100,000 Cleanroom to ensure cleanliness. Samplers are also sterilized via gamma irradiation (25-45 kGy) and individually bagged to reduce contamination.

1 Year Warranty
Specifications
  • MaterialHDPE
  • Volume (mL)50
  • SterileYes
  • Diameter (in)1.02
  • Length (in)24.41
  • Length (cm)62
  • Diameter (cm)2.6
  • DescriptionSlot Sampler, HDPE, Sterile, 1 Opening, 62 cm Length; 20/PK
  • Warranty1 year
Reviews
Q&A