Drierite 27070 Drying Column, 200 L/hr, 90 psi, with 18" SS Compression Fittings; 6/CS

Representative image only.

Drierite 27070 Drying Column, 200 L/hr, 90 psi, with 18" SS Compression Fittings; 6/CS

Drierite | Mfr: 27070| Item: 0893437

Polycarbonate drying column absorbs up to 50 g of moisture

₹413,000.00INR / Case of 6

₹413,000.00INR / Case of 6

Buy It Together

Current Item

Drierite 27070 Drying Column, 200 L/hr, 90 psi, with 18" SS Compression Fittings; 6/CS
Drierite 27070 Drying Column, 200 L/hr, 90 psi, with 18" SS Compression Fittings; 6/CS
0893437

₹413,000.00INR / Case of 6
+
Drierite 27068 L68GP Gas Purifier, 300 L/hr, 100 psi
0141850

₹63,700.00INR / Each
+ + + + =
Total Price 673100.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Polycarbonate drying column dries air and gas to a dew point of –100°F at up to 90 psi
  • Connect the column in-line between a dryer or desiccator and a compressed air line or gas cylinder
  • Handles a flow of 200 liters per hour or 0.1 cfm
  • Measures 11 3⁄8"H x 2 5⁄8" diameter (28.9 x 6.7 cm)

More About this Item

These polycarbodrying columns are suitable for most laboratory applications and will dry air to a dew point of -100 ° F at atmospheric pressure or pressures up to 90 psig. Columns consist of a plastic cap, 303 stainless steel desiccant supports and coil springs, felt filters, and O-ring gasket. Inlet and outlet ports accept 1/4" to 3/8" ID (0.6 to 1.0 cm) tubing. Comes filled with 1 1/4 lb of 8 mesh indicating Drierite desiccant (anhydrous calcium sulfate). Order additional desiccant separately.

Specifications
  • Exterior Height (InchShort)11.375
  • Exterior Width (cm)28.9
  • Diameter (InchShort)2.625
  • Diameter (cm)6.6
  • MaterialPolycarbonate
  • DescriptionDrying Column, 200 L/hr, 90 psi, with 18" SS Compression Fittings
Reviews
Q&A