Digi-Sense Type-T, Fiberglass-Insulated Probe, Mini-Connector, Exposed, 10ft 24 -Gauge

Representative image only.

Digi-Sense Type-T, Fiberglass-Insulated Probe, Mini-Connector, Exposed, 10ft 24 -Gauge

Digi-Sense | Item: 0851283

Flexible Fiberglass Insulated Wire Used for High-Temperature Measurements

₹6,200.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹6,200.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-T, Fiberglass-Insulated Probe, Mini-Connector, Exposed, 10ft 24 -Gauge
Digi-Sense Type-T, Fiberglass-Insulated Probe, Mini-Connector, Exposed, 10ft 24 -Gauge
0851283

₹6,200.00INR / Each
+ + =
Total Price 55300.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Response Time: 0.5 seconds or greater
  • All insulated-wire probes include straight insulated cable with no handle and feature ANSI color-coded mini connectors: type J - black, type K - yellow, and type T - blue.
  • Custom designs or changes to this product are available upon request

More About this Item

Fiberglass wire is not recommended for use in moist or wet environments.

Exposed-junction probes are not recommended for use with aqueous solutions.

Do not subject type J exposed-junction probes to moisture as they will rust

Specifications
  • Length (")120
  • Probe TypeT
  • Min Temperature (° F)-328
  • Max Temperature (° F)500
  • Min Temperature (° C)-200
  • Max Temperature (° C)260
  • Temperature Accuracy±0.9°F (±0.5°C), or ±0.4% of reading above 32°F (0°C); ±0.8% of reading below 32°F (0°C)
  • JunctionExposed
  • Connector TypeMini Connector
  • Sheath MaterialFiberglass Insulated Wire
  • Sheath Length (in)120
  • Cable Length (InchShort)120
  • Cable Wire Gauge (Ga)24
  • DescriptionType-T, Fiberglass-Insulated Probe, Mini Connector, Exposed, 10ft 24-Gauge
Reviews
Q&A