Digi-Sense Type-K, Kapton-Insulated Probe, Mini-Connector, Exposed, 5ft 30 -Gauge, 6 Pk

Representative image only.

Digi-Sense Type-K, Kapton-Insulated Probe, Mini-Connector, Exposed, 5ft 30 -Gauge, 6 Pk

Digi-Sense | Item: 0850586

Flexible Kapton-Insulated Probe for Faster Response Time than Most Insulated Wire Probes. Ideal for Checking Food Temperatures

₹19,100.00INR / Pkg of 6

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹19,100.00INR / Pkg of 6

Buy It Together

Current Item

Digi-Sense Type-K, Kapton-Insulated Probe, Mini-Connector, Exposed, 5ft 30 -Gauge, 6 Pk
Digi-Sense Type-K, Kapton-Insulated Probe, Mini-Connector, Exposed, 5ft 30 -Gauge, 6 Pk
0850586

₹19,100.00INR / Pkg of 6
+ =
Total Price 61800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Sold in packs of six.
  • Response Time: 0.35 seconds or greater
  • All insulated-wire probes include straight insulated cable with no handle and feature ANSI color-coded mini connectors: type J - black, type K - yellow, and type T - blue.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Exposed-junction probes are not recommended for use with aqueous solutions.

Do not subject type J exposed-junction probes to moisture as they will rust.

6 Month Warranty
Specifications
  • Length (")60
  • Probe TypeK
  • Min Temperature (° F)-250
  • Max Temperature (° F)600
  • Min Temperature (° C)-150
  • Max Temperature (° C)315
  • Temperature Accuracy±3.0°F (1.1°C) or ±0.4% reading above 212°F(100°C); ±3.6°F (2.2°C) or 2% of reading between -58 to 211°F (-50 to 99°C); ±7.2°F (4°C) or ±4% of reading between -60 to -238 (-51 to -150°C), whichever is greater
  • JunctionExposed
  • Connector TypeMini Connector
  • Sheath MaterialKapton Insulated Wire
  • Sheath Length (in)60
  • Sheath Diameter (InchShort)0.01
  • Cable Length (InchShort)60
  • Cable Wire Gauge (Ga)30
  • DescriptionType-K, Kapton-Insulated Probe, Mini Conn, Exp, 5ft 30-Gauge, 6 Pk
  • Warranty6 month
Reviews
Q&A