Digi-Sense Type-K Ind Detachable Air / Gas Probe, Mini-Connector, 8" L, Exposed

Representative image only.

Digi-Sense Type-K Ind Detachable Air / Gas Probe, Mini-Connector, 8" L, Exposed

Digi-Sense | Item: 0811755

Detachable Probes attach directly to your meter or probe handles

₹9,800.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹9,800.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-K Ind Detachable Air / Gas Probe, Mini-Connector, 8" L, Exposed
Digi-Sense Type-K Ind Detachable Air / Gas Probe, Mini-Connector, 8" L, Exposed
0811755

₹9,800.00INR / Each
+ =
Total Price 52500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Probes Ideal for Measuring a Wide Range of Air Temperatures
  • Can be plugged directly into your meter.
  • Exposed Junction is protected by a rigid stainless steel shield to provide a fast response in an industrial environment
  • Response Time: 1.75 seconds or greater
  • Each probe comes with a color coded ANSI mini connector: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Length (")8
  • Probe TypeK
  • Min Temperature (° F)-250
  • Max Temperature (° F)572
  • Min Temperature (° C)-150
  • Max Temperature (° C)300
  • Temperature Accuracy±3.0°F (1.1°C) or ±0.4% reading above 212°F(100°C); ±3.6°F (2.2°C) or 2% of reading between -58 to 211°F (-50 to 99°C); ±7.2°F (4°C) or ±4% of reading between -60 to -238 (-51 to -150°C), whichever is greater
  • JunctionExposed
  • Connector TypeMini Connector
  • Sheath Material316 Stainless Steel; Rigid SS Shield
  • Sheath Length (in)8
  • DescriptionType-K Ind Detachable Air / Gas Probe, Mini Connector, 8" L, Exposed
  • Warranty6 month
Reviews
Q&A