Digi-Sense Type-K Hvy-Dty Ind SS Handle Mini-Connector, 36" L .188 Dia Grounded 3ft Armor Cable

Representative image only.

Digi-Sense Type-K Hvy-Dty Ind SS Handle Mini-Connector, 36" L .188 Dia Grounded 3ft Armor Cable

Digi-Sense | Item: 0851680

Heavy-Duty Industrial Penetration Probes Are Designed For Soft and Semi-Soft Materials

₹17,700.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹17,700.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-K Hvy-Dty Ind SS Handle Mini-Connector, 36" L .188 Dia Grounded 3ft Armor Cable
Digi-Sense Type-K Hvy-Dty Ind SS Handle Mini-Connector, 36" L .188 Dia Grounded 3ft Armor Cable
0851680

₹17,700.00INR / Each
+ =
Total Price 60400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Features ICONEL®600 sheath
  • Response Time: 2 seconds or greater
  • Probe comes with stainless steel handle.
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Flex armor is not water tight and is not recommended for damp or aqueous environments.

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

6 Month Warranty
Specifications
  • Probe TypeK
  • Length (")36
  • Min Temperature (° F)-250
  • Max Temperature (° F)1700
  • Min Temperature (° C)-150
  • Max Temperature (° C)927
  • Temperature Accuracy±3.0°F (1.1°C) or ±0.4% reading above 212°F(100°C); ±3.6°F (2.2°C) or 2% of reading between -58 to 211°F (-50 to 99°C); ±7.2°F (4°C) or ±4% of reading between -60 to -238 (-51 to -150°C), whichever is greater
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath MaterialInconel® 600
  • Handle MaterialStainless steel
  • Sheath Length (in)36
  • Sheath Diameter (InchShort)0.1875
  • Cable TypeSS armored fiberglass
  • Cable Length (InchShort)36
  • DescriptionType-K Hvy-Dty Ind SS Handle Mini Conn 36" L .188 Dia Grd 3ft Armor Cable
  • Warranty6 month
Reviews
Q&A