Digi-Sense Type-J Pvc-Ins Probe; Epo x y-Coated Tip, Mini-Connector, Ungrounded , 10ft 20 -Gauge

Representative image only.

Digi-Sense Type-J Pvc-Ins Probe; Epo x y-Coated Tip, Mini-Connector, Ungrounded , 10ft 20 -Gauge

Digi-Sense | Item: 0846602

PVC Insulation with Epoxy-Coated Tip Used for Short Term Immersion

₹6,100.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹6,100.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-J Pvc-Ins Probe; Epo x y-Coated Tip, Mini-Connector, Ungrounded , 10ft 20 -Gauge
Digi-Sense Type-J Pvc-Ins Probe; Epo x y-Coated Tip, Mini-Connector, Ungrounded , 10ft 20 -Gauge
0846602

₹6,100.00INR / Each
+ =
Total Price 48800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Epoxy-coated tip can be used for applications requiring an isolated junction.
  • Response Time: 1 seconds or greater
  • All insulated-wire probes include straight insulated cable with no handle and feature ANSI color-coded mini connectors: type J - black, type K - yellow, and type T - blue.
  • Custom designs or changes to this product are available upon request

More About this Item

Exposed-junction probes are not recommended for use with aqueous solutions.

Do not subject type J exposed-junction probes to moisture as they will rust

Specifications
  • Length (")120
  • Probe TypeJ
  • Min Temperature (° F)32
  • Max Temperature (° F)221
  • Min Temperature (° C)0
  • Max Temperature (° C)105
  • Temperature Accuracy±5.9°F (±3.3°C), or ±0.4% of reading above 32°F (0°C); ±4.0% of reading below 32°F (0°C)
  • JunctionUngrounded
  • Connector TypeMini Connector
  • Sheath MaterialPVC Insulated Wire
  • Sheath Length (in)120
  • Cable Length (InchShort)120
  • Cable Wire Gauge (Ga)20
  • DescriptionType-J Pvc-Ins Probe; Epoxy-Coated Tip, Mini Con, Undgrd, 10ft 20-Gauge
Reviews
Q&A