Digi-Sense Type-J Dropping / Magnetic Probe 1.5" L Mini-Connector, Exposed 5ft Coil Cord

Representative image only.

Digi-Sense Type-J Dropping / Magnetic Probe 1.5" L Mini-Connector, Exposed 5ft Coil Cord

Digi-Sense | Item: 0851786

Magnetic Probes Designed for Monitoring a Wide Range of Flat Surfaces

₹29,400.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹29,400.00INR / Each

Buy It Together

Current Item

Digi-Sense Type-J Dropping / Magnetic Probe 1.5" L Mini-Connector, Exposed 5ft Coil Cord
Digi-Sense Type-J Dropping / Magnetic Probe 1.5" L Mini-Connector, Exposed 5ft Coil Cord
0851786

₹29,400.00INR / Each
+ =
Total Price 72100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Easily attach to any ferrous surface
  • Ideal for long term installation
  • Magnet strength is 15lbs max
  • Response Time: 1.25 seconds or greater
  • Each probe comes with color coded ANSI coiled cables or connectors: type J-black, type K-yellow, type T-blue, and type E-purple
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Length (")1 1/2
  • Probe TypeJ
  • Min Temperature (° F)32
  • Max Temperature (° F)1200
  • Min Temperature (° C)0
  • Max Temperature (° C)649
  • Temperature Accuracy±5.9°F (±3.3°C), or ±0.4% of reading above 32°F (0°C); ±4.0% of reading below 32°F (0°C)
  • JunctionExposed
  • Connector TypeMini Connector
  • Sheath MaterialAluminum Housing
  • Sheath Length (in)1.5
  • Cable TypeCoiled
  • Cable Length (InchShort)60
  • DescriptionType-J Dropping / Magnetic Probe 1.5" L Mini Conn Exp 5ft Coil Cord
  • Warranty6 month
Reviews
Q&A