Digi-Sense RTD Probe, 100 Ohm, ANSI 3-Blade Connector, 9" L, 3ft SS Braid Cable

Representative image only.

Digi-Sense RTD Probe, 100 Ohm, ANSI 3-Blade Connector, 9" L, 3ft SS Braid Cable

Digi-Sense | Item: 9383197

RTD Bendable Probes are Designed to Measure Temperature in a Confined Space

₹24,700.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹24,700.00INR / Each

Buy It Together

Current Item

Digi-Sense RTD Probe, 100 Ohm, ANSI 3-Blade Connector, 9" L, 3ft SS Braid Cable
Digi-Sense RTD Probe, 100 Ohm, ANSI 3-Blade Connector, 9" L, 3ft SS Braid Cable
9383197

₹24,700.00INR / Each
+ +
Cole-Parmer RTD Thermometer, NIST-Traceable Calibration
2025095

₹24,800.00INR / Each
=
Total Price 92200.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • The first 3” of the probe tip are not to be bent.
  • Time Constant: 3 seconds or greater
  • Custom designs or changes to this product are available upon request.
  • 6 month warranty

More About this Item

Maximum error for probe assembly is ±1.1°C + 0.12% of reading below 300°F, ±0.35% of reading above 300°F. Alpha coefficient is 0.003850 omega/omega/°C (DIN IEC 751). Resistance at ice point (0°C) is 100 omega.

Note: Time constant is the time required to reach 63.2% of the new reading. To determine how long it will take to reach 99% of the new reading multiply the time constant by five.

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Length (")9
  • Probe TypeRTD
  • Min Temperature (° F)-58
  • Max Temperature (° F)932
  • Min Temperature (° C)-50
  • Max Temperature (° C)500
  • Temperature Accuracy±1.1°C, ±0.12% of reading
  • Connector TypeANSI 3-blade
  • Sheath Material304 Stainless Steel
  • Sheath Length (in)9
  • Cable TypeBraided SS
  • Cable Length (InchShort)36
  • DescriptionBendable RTD Probe, 100 Ohm, ANSI 3-Blade Conn, 9" L, 3ft SS Braid Cable
  • Warranty6 month
Reviews
Q&A