Digi-Sense General Purpose Liquid-In-Glass Thermometer; -20 to 110C, Total Immersion, Organic Liquid Fill SKU 9026020

Representative image only.

Digi-Sense General Purpose Liquid-In-Glass Thermometer; -20 to 110C, Total Immersion, Organic Liquid Fill SKU 9026020

Digi-Sense | Item: 9026020

Scales are permanently fused on to the glass and won’t wear off

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Digi-Sense General Purpose Liquid-In-Glass Thermometer; -20 to 110C, Total Immersion, Organic Liquid Fill SKU 9026020
Digi-Sense General Purpose Liquid-In-Glass Thermometer; -20 to 110C, Total Immersion, Organic Liquid Fill SKU 9026020
9026020

Call For Price
+
Cole-Parmer Printer
0301299

₹90,300.00INR / Each
+ + + + + + =
Total Price 299000.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Ring top and a statement of accuracy supplied by manufacturer.

Key Features

  • Nonmercury blue spirit liquid
  • Statement of accuracy

More About this Item

These thermometers are inexpensive and safe for use in laboratories, universities, food/beverage, environmental, wastewater, petrochemical, pharmaceutical and many other general-purpose applications. Choose from partial immersion or total immersion thermometers.

Thermometers feature permanently fused markings, blue spirit liquid, white background glass; are also individually serial numbered. Include a ring top and a statement of accuracy supplied by manufacturer.

5 Year Warranty
Specifications
  • Length (")12
  • Min Temperature (° C)-20
  • Max Temperature (° C)110
  • Accuracy±1.5°C
  • Division (° C)1
  • Thermometer FillBlue Spirit
  • Overall Length (InchShort)12
  • Overall Length (mm)300
  • Immersion Depth (mm)300
  • Stem MaterialWhite-Back Glass
  • DescriptionGeneral Purpose Liquid-In-Glass Thermometer; -20 to 110C, Total Immersion, Organic Liquid Fill SKU 9026020
Documents & Certificates
Reviews
Q&A