Digi-Sense Economic Hi-Accy RTD Probe 4 Wire 5-P" Connector, D" 1/4" Dia 20" L 1M Cable

Representative image only.

Digi-Sense Economic Hi-Accy RTD Probe 4 Wire 5-P" Connector, D" 1/4" Dia 20" L 1M Cable

Digi-Sense | Item: 9382264

Ideal for applications where accuracy is a factor by so is cost

₹58,400.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹58,400.00INR / Each

Buy It Together

Current Item

Digi-Sense Economic Hi-Accy RTD Probe 4 Wire 5-P" Connector, D" 1/4" Dia 20" L 1M Cable
Digi-Sense Economic Hi-Accy RTD Probe 4 Wire 5-P" Connector, D" 1/4" Dia 20" L 1M Cable
9382264

₹58,400.00INR / Each
+ +
Cole-Parmer RTD Thermometer, NIST-Traceable Calibration
2025095

₹24,800.00INR / Each
=
Total Price 125900.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Time Constant: 2 seconds or greater
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Alpha coefficient is 0.003850 omega/omega/°C (DIN IEC 751). Resistance at ice point (0°C) is 100 omega

Note: Time constant is the time required to reach 63.2% of the new reading. To determine how long it will take to reach 99% of the new reading multiply the time constant by five.

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Probe TypeRTD
  • Length (")20
  • Min Temperature (° F)-328
  • Max Temperature (° F)751
  • Min Temperature (° C)-200
  • Max Temperature (° C)400
  • Temperature Accuracy±0.75°C from -51° to -200°C; ±0.5°C from -50° to 400°C
  • Connector Type5-Pin DIN
  • Sheath Material316 Stainless Steel
  • Handle MaterialStainless steel
  • Sheath Length (in)20
  • Sheath Diameter (InchShort)0.25
  • DescriptionEcon Hi-Accy RTD Probe 4 Wire 5-P" Conn D" 1/4" Dia 20" L 1M Cable
  • Warranty6 month
Reviews
Q&A