Digi-Sense 1kV Handheld Insulation Tester

Representative image only.
Digi-Sense Item # WW-20250-60
Feel safe with multiple safety features
  • Live circuit detection prevents testing if voltage is present
  • Automatic discharge of stored voltage for added protection
  • Data Hold and test lock functions allow hands-free operation
  • View measurements clearly on large dual-line backlit LCD, plus check trends on analog bar graph
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Voltage Range (Voltage)750
  • AC Voltage Resolution (Voltage)1
  • AC Voltage Accuracy±2% ±10
  • DC Voltage Range (Voltage)1000
  • DC Voltage Resolution (Voltage)1
  • DC Voltage Accuracy±0.8% ±3
  • Min Resistance (ohms)40
  • Max Resistance (ohms)400
  • Resistance Resolution0.01 to 0.1 Ω
  • Resistance Accuracy±1.5% ±6
  • ContinuityActive sound leve: ≤40 Ω, Test current: ≤200 mA
  • Min Temperature (° F)32
  • Max Temperature (° F)104
  • Min Temperature (° C)0
  • Max Temperature (° C)40
  • Battery Type (VAC)6 AA
  • Length (in)7 7/8
  • Height (in)2
  • Width (in)3 5/8
  • Length (cm)20
  • Height (cm)5
  • Width (cm)9.2
  • DescriptionInsulation tester
  • Warranty2 Years
Two year warrantyConformite EuropeenneUL Listed.

Key Features

  • Live circuit detection prevents testing if voltage is present
  • Automatic discharge of stored voltage for added protection
  • Data Hold and test lock functions allow hands-free operation
  • View measurements clearly on large dual-line backlit LCD, plus check trends on analog bar graph
  • 2 year warranty

More About this Item

Rugged, double-molded insulation tester provides 125 V, 250 V, 500 V, and 1000 V source for insulation testing. Under each range, it can supply more than 1 mA current to feed the capacitance load. Additional features include auto-ranging, Min/Max readings, overrange and low-battery indicators, and auto power-off.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat