Extech 380580 Milliohm Meter, Battery-Powered

Representative image only.

Extech 380580 Milliohm Meter, Battery-Powered

Extech | Mfr: 380580| Item: 2002416

High accuracy, high resolution portable Milliohm Meter

Call For Price

for an additional
₹43,500.00INR / Each
for an additional
₹56,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Extech 380580 Milliohm Meter, Battery-Powered
Extech 380580 Milliohm Meter, Battery-Powered
2002416

Call For Price
+
InnoCal NIST-Traceable Calibration, Micro-Ohm Meter
1710126

₹43,500.00INR / Each
=
Total Price 43500.00 ADD 2 ITEMS TO CART
Product Description

Includes

Two sets of test leads (four-wire with four alligator clips, and four-wire with two kelvin alligator clips), and eight AA batteries.

Key Features

  • Four terminal kelvin measurements
  • Over-temperature and over-voltage protection
  • Five ranges with 100µ max resolution
  • Invalid test indicators prevent inaccurate measurements
  • Built-in water resistant case with shoulder strap
  • Large 2000 count LCD display
  • Auto-hold and auto power off
  • 1 year warranty
1 Year Warranty
Specifications
  • DC Max (Volts)20
  • AC Max (Volts)20
  • AC Min (amps)0.001
  • AC Max (amps)1
  • Accuracy Cable Identifier±0.5% + 2 digits
  • Current FrequencyOhm
  • PowerEight AA batteries
  • Width (in)4.33
  • Height (in)7.5
  • Depth (in)9.75
  • Width (cm)10.9
  • Height (cm)19
  • Depth (cm)24.8
  • DescriptionMilliohm Meter, Battery-Powered
  • Warranty1 Year
Reviews
Q&A