Extech UM200 High-Resolution Micro-Ohmmeter

Representative image only.

Extech UM200 High-Resolution Micro-Ohmmeter

Extech | Mfr: UM200| Item: 2004638

Provides precise resolution down to 1 µ

Call For Price

for an additional
₹43,500.00INR / Each
for an additional
₹56,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Extech UM200 High-Resolution Micro-Ohmmeter
Extech UM200 High-Resolution Micro-Ohmmeter
2004638

Call For Price
+
InnoCal NIST-Traceable Calibration, Micro-Ohm Meter
1710126

₹43,500.00INR / Each
=
Total Price 43500.00 ADD 2 ITEMS TO CART
Product Description

Includes

Four-wire cables with kelvin clip connectors, rechargeable Li-polymer battery, AC adapter/charger, software, USB cable, and soft carrying case.

Key Features

  • Six ranges with three sub-ranges in each current range
  • Measurement of resistive and inductive materials
  • Built-in comparator for hi/low resistance testing with 20 sets of pre-stored values
  • Auto or manual ranging
  • Store and recall up to 3000 measurements
  • 10 A maximum test current
  • Cable length measurement in feet or meters
  • USB PC interface capability
  • 5-digit backlit LCD
  • 1 year warranty

More About this Item

This high resolution Micro Ohmmeter is ideal for low resolution measurement applications. Unit features a built-in comparator with twnety preset values for additional flexibility.

1 Year WarrantyConformite Europeenne
Specifications
  • AC Current Range (mA)60 mΩ, 600 mΩ, 6 mΩ, 60 mΩ, 600 mΩ, 6 kΩ
  • Resistance Resolution1μΩ, 10μΩ, 100μΩ, 1 mΩ, 10 mΩ, 100 mΩ
  • Battery Type (VAC)1 rechargeable lithium-ion (included)
  • Length (in)6
  • Height (in)10
  • Depth (in)2 1/4
  • Height (cm)25.7
  • Width (cm)15.5
  • Depth (cm)5.7
  • DescriptionHigh-Resolution Micro-Ohmmeter
  • Warranty1 Year
Reviews
Q&A