Extech 380320 Analog Insulation Tester, 1000 V

Representative image only.

Extech 380320 Analog Insulation Tester, 1000 V

Extech | Mfr: 380320| Item: 2004642

Live circuit warning displays actual AC voltage measurements

₹85,600.00INR / Each

for an additional
₹48,900.00INR / Each
for an additional
₹36,600.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹85,600.00INR / Each

Buy It Together

Current Item

Extech 380320 Analog Insulation Tester, 1000 V
Extech 380320 Analog Insulation Tester, 1000 V
2004642

₹85,600.00INR / Each
+
InnoCal NIST-Traceable Calibration, Hipot Tester
1710128

₹36,600.00INR / Each
=
Total Price 122200.00 ADD 2 ITEMS TO CART
Product Description

Includes

Heavy-duty test leads, alligator clip test lead, hanging strap, hard carrying case, and six AA batteries.

Key Features

  • Large easy-to-read analog display
  • Three test voltages: 250 V, 500 V, and 1000 V
  • Insulation resistance to 400 M
  • Lock power-on feature for extended test times
  • Automatic discharge circuit
  • Measures continuity to 3 Ω, resistance to 500 Ω, and AC voltage to 600 V
  • 1.3 mA short circuit current
  • 1 year warranty
1 Year WarrantyConformite Europeenne
Specifications
  • AC Voltage Range (Voltage)0 to 600
  • AC Voltage Accuracy±5% of scale
  • Max Resistance (M ohms)400
  • Continuity Range3 Ω
  • Length (in)3 21/32
  • Height (in)8
  • Depth (in)2
  • Length (cm)9.2
  • Height (cm)20
  • Depth (cm)5
  • DescriptionAnalog Insulation Tester, 1000 V
  • Warranty1 Year
Reviews
Q&A