CPC (Colder) MPX® Quick-Disconnect Fitting, Hose Barb Body with Lock, Polysulfone, Non-Valved, 1/2" ID; 25/Pk

Representative image only.

CPC (Colder) MPX® Quick-Disconnect Fitting, Hose Barb Body with Lock, Polysulfone, Non-Valved, 1/2" ID; 25/Pk

CPC (Colder) | Mfr: MPXK17839B25| Item: 5011336

Connect to a coupling insert to quickly create a sterile fluid pathway

₹102,000.00INR / Pkg of 25

₹102,000.00INR / Pkg of 25

Buy It Together

Current Item

CPC (Colder) MPX® Quick-Disconnect Fitting, Hose Barb Body with Lock, Polysulfone, Non-Valved, 1/2" ID; 25/Pk
CPC (Colder) MPX® Quick-Disconnect Fitting, Hose Barb Body with Lock, Polysulfone, Non-Valved, 1/2" ID; 25/Pk
5011336

₹102,000.00INR / Pkg of 25
+ + + + =
Total Price 209900.00 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Connect to a male coupling inserts for easy media transfer
  • Operate ergonomic thumb latch even with gloved hands
  • Mix and match termination sizes for added flexibility
  • 0.5" nominal flow path size
  • Locking sleeve prevents accidental disconnection
  • Polysulfone
  • 1/2" hose barb
  • 25/Pk

More About this Item

The CPC® (Colder) MPX® series connectors provide a simple way to transfer media between single-use systems. Connect a male insert and a female body to create a quick and secure fluid flow. Simply use a plug to seal off the fluid pathway. Order connectors with a locking sleeve to keep two halves together to guard against accidental disconnection. Coupling halves can rotate when connected reducing tube kinks. Select from various termination size options to suit your application.

All connectors are made from animal-derived component-free materials, making them ideal for a wide range of biopharmaceutical, bioprocessing, and other critical-use applications.

Polysulfone is a rigid material with excellent strength, good chemical resistance; withstands repeated sterilization and higher temperatures than other thermoplastics. Its high hydrolytic stability allows its use in research applications requiring repeated high temperature autoclave and steam sterilization.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Fitting MaterialPolysulfone
  • Locking Sleeve MaterialPVDF
  • Sterilization MethodGamma irradiation up to 50 kGy or autoclave up to 132°C (270°F) for 60 minutes, up to 25 repetitions
  • Connection TypeQuick Disconnect Body x Hose Barb
  • Barb Size / Tubing Id (Port 1) (mm)12.7
  • Barb Size / Tubing Id (Port 1) (in)1/2
  • Flow PatternStraight
  • ColorAmber tint
  • Min Temperature (° F)-40
  • Max Temperature (° F)300
  • Min Temperature (° C)-40
  • Max Temperature (° C)149
  • Max Operating Pressure (PSI)60
  • Fitting Length (in)1 31/32
  • Fitting Width (in)1 9/32
  • Fitting Length (mm)49.8
  • Fitting Width (mm)32.5
  • Regulatory ApprovalsADCF;FDA;USP;RoHS;Non-DEHP;Non-Phthalate
  • DescriptionQuick-Disconnect Fitting, Hose Barb Body with Lock, Polysulfone, Non-Valved, 1/2" ID; 25/Pk
Documents & Certificates
Reviews
Q&A