CPC (Colder) MPX® Quick-Disconnect Fitting, Hose Barb Body, Polycarbonate, Non-Valved, 1/2" ID; 25/Pk

Representative image only.

CPC (Colder) MPX® Quick-Disconnect Fitting, Hose Barb Body, Polycarbonate, Non-Valved, 1/2" ID; 25/Pk

CPC (Colder) | Mfr: MPX17803B25| Item: 5011308

Connect to a coupling insert to quickly create a sterile fluid pathway

₹28,400.00INR / Pkg of 25

₹28,400.00INR / Pkg of 25

Buy It Together

Current Item

CPC (Colder) MPX® Quick-Disconnect Fitting, Hose Barb Body, Polycarbonate, Non-Valved, 1/2" ID; 25/Pk
CPC (Colder) MPX® Quick-Disconnect Fitting, Hose Barb Body, Polycarbonate, Non-Valved, 1/2" ID; 25/Pk
5011308

₹28,400.00INR / Pkg of 25
+ + + + =
Total Price 136300.00 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Connect to a male coupling inserts for easy media transfer
  • Operate ergonomic thumb latch even with gloved hands
  • Mix and match termination sizes for added flexibility
  • 0.5" nominal flow path size
  • Polycarbonate
  • 1/2" hose barb
  • 25/Pk

More About this Item

The CPC® (Colder) MPX® series connectors provide a simple way to transfer media between single-use systems. Connect a male insert and a female body to create a quick and secure fluid flow. Simply use a plug to seal off the fluid pathway. Order connectors with a locking sleeve to keep two halves together to guard against accidental disconnection. Coupling halves can rotate when connected reducing tube kinks. Select from various termination size options to suit your application.

All connectors are made from animal-derived component-free materials, making them ideal for a wide range of biopharmaceutical, bioprocessing, and other critical-use applications.

Polycarbonate is resistant to some chemicals, withstands sterilization and is typically transparent. It is commonly used in laboratory devices and offers impact resistance, outstanding dimensional stability and good optical properties.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Fitting MaterialPolycarbonate
  • Locking Sleeve MaterialNone
  • Sterilization MethodGamma irradiation up to 50 kGy or autoclave up to 121°C (250°F) for 30 minutes, up to 10 repetitions
  • Connection TypeQuick Disconnect Body x Hose Barb
  • Barb Size / Tubing Id (Port 1) (mm)12.7
  • Barb Size / Tubing Id (Port 1) (in)1/2
  • Flow PatternStraight
  • ColorPurple tint
  • Min Temperature (° F)-40
  • Max Temperature (° F)250
  • Min Temperature (° C)-40
  • Max Temperature (° C)121
  • Max Operating Pressure (PSI)60
  • Fitting Length (in)1 31/32
  • Fitting Width (in)1 9/32
  • Fitting Length (mm)49.8
  • Fitting Width (mm)32.5
  • Regulatory ApprovalsRoHS;Non-DEHP;ADCF;FDA;Non-Phthalate;USP
  • DescriptionQuick-Disconnect Fitting, Hose Barb Body, Polycarbonate, Non-Valved, 1/2" ID; 25/Pk
Documents & Certificates
Reviews
Q&A