CPC (Colder) EFC12 Quick-Disconnect Fittings, Hose Barb Insert, Polypropylene, Valved, 1/4" ID; 1/Each

Representative image only.

CPC (Colder) EFC12 Quick-Disconnect Fittings, Hose Barb Insert, Polypropylene, Valved, 1/4" ID; 1/Each

CPC (Colder) | Mfr: EFCD22412| Item: 5013521

High efficiency valve provides more flow in a compact size

₹2,400.00INR / Each

₹2,400.00INR / Each

Buy It Together

Current Item

CPC (Colder) EFC12 Quick-Disconnect  Fittings, Hose Barb Insert, Polypropylene, Valved, 1/4" ID; 1/Each
CPC (Colder) EFC12 Quick-Disconnect Fittings, Hose Barb Insert, Polypropylene, Valved, 1/4" ID; 1/Each
5013521

₹2,400.00INR / Each
+ + =
Total Price 8400.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Ideal for general purposes, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support is available to determine which connector type is needed for your application
  • Chemically resistant and gamma sterilizable
  • Ideal for tubing sizes from 1/4“ to 3/8” ID
  • Compatible with most APC couplings
  • 1/4" hose barb

More About this Item

The CPC (Colder) EFC Series quick-disconnect fittings offer a high-efficiency valve design, delivering superior flow capacity in a compact size. Featuring a plastic thumb latch with no exposed metal, these fittings ensure easy, gloved-hand operation. Made from chemically resistant polypropylene, they are ideal for harsh environments, providing durability and reliable performance.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPolypropylene
  • Valve MaterialPolypropylene
  • Valve Spring MaterialStainless steel
  • O-Ring MaterialEPDM
  • Connection TypeQuick-Disconnect Hose Barb Insert, Valve
  • Barb Size / Tubing Id (Port 1) (in)1/4
  • Flow PatternStraight
  • Min Temperature (° C)0
  • Max Temperature (° C)71
  • Max Operating Pressure (PSI)105
  • Fitting Length (in)2 5/64
  • Fitting Width (in)23/32
  • Fitting Length (mm)52.8
  • Fitting Width (mm)18.3
  • DescriptionQuick-Disconnect Fittings, Hose Barb Insert, Polypropylene, Valved, 1/4" ID
Reviews
Q&A