CPC (Colder) EFC12 Quick-Disconnect Fittings, Hose Barb Insert, Polypropylene, Non-Valved, 1/4" ID; 1/Each

Representative image only.

CPC (Colder) EFC12 Quick-Disconnect Fittings, Hose Barb Insert, Polypropylene, Non-Valved, 1/4" ID; 1/Each

CPC (Colder) | Mfr: EFC22412| Item: 5013519

High efficiency valve provides more flow in a compact size

₹720.00INR / Each

₹720.00INR / Each

Buy It Together

Current Item

CPC (Colder) EFC12 Quick-Disconnect  Fittings, Hose Barb Insert, Polypropylene, Non-Valved, 1/4" ID; 1/Each
CPC (Colder) EFC12 Quick-Disconnect Fittings, Hose Barb Insert, Polypropylene, Non-Valved, 1/4" ID; 1/Each
5013519

₹720.00INR / Each
+ + =
Total Price 6720.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Ideal for general purposes, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support is available to determine which connector type is needed for your application
  • Chemically resistant and gamma sterilizable
  • Ideal for tubing sizes from 1/4“ to 3/8” ID
  • Compatible with most APC couplings
  • 1/4" hose barb

More About this Item

The CPC (Colder) EFC Series quick-disconnect fittings offer a high-efficiency valve design, delivering superior flow capacity in a compact size. Featuring a plastic thumb latch with no exposed metal, these fittings ensure easy, gloved-hand operation. Made from chemically resistant polypropylene, they are ideal for harsh environments, providing durability and reliable performance.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialPolypropylene
  • O-Ring MaterialEPDM
  • Connection TypeQuick-Disconnect Hose Barb Insert, Non-Valve
  • Barb Size / Tubing Id (Port 1) (in)1/4
  • Flow PatternStraight
  • ColorGray with dark gray latch
  • Min Temperature (° F)32
  • Max Temperature (° F)160
  • Min Temperature (° C)0
  • Max Temperature (° C)71
  • Max Operating Pressure (PSI)105
  • Fitting Length (in)1 21/64
  • Fitting Width (in)19/32
  • Fitting Length (mm)33.8
  • Fitting Width (mm)15.2
  • DescriptionQuick-Disconnect Fittings, Hose Barb Insert, Polypropylene, Non-Valved, 1/4" ID
Reviews
Q&A