COMARK KM28KIT Basic Food Service Thermocouple Thermometer, with Probe

Representative image only.

COMARK KM28KIT Basic Food Service Thermocouple Thermometer, with Probe

COMARK | Mfr: KM28KIT| Item: 9002532

Ideal for use in food-related applications

₹44,100.00INR / Each

for an additional
₹39,900.00INR / Each
for an additional
₹29,100.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹44,100.00INR / Each

Buy It Together

Current Item

COMARK KM28KIT Basic Food Service Thermocouple Thermometer, with Probe
COMARK KM28KIT Basic Food Service Thermocouple Thermometer, with Probe
9002532

₹44,100.00INR / Each
+ + =
Total Price 99100.00 ADD 3 ITEMS TO CART
Product Description

Includes

Model 90025-31 includes protective boot, and one 9V battery. Model 90025-32 includes protective boot, one 9V battery and a reduce tip penetration probe.

Key Features

  • NSF-approved
  • 1 year warranty

More About this Item

Designed specially for the food industry as an easy-to-use basic everyday thermometer. This thermometer is water resistant with an easily cleanable membrane keypad. The unit produces a high degree of accuracy, with a rapid response time, and accepts a wide range of food related type K thermocouple probes with a miniature connection. Other features include unit of measure selectable, auto-off function, and protective boot.

1 Year WarrantyConformite Europeenne
Specifications
  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels1
  • Types Of Probes AcceptedType K
  • Min Temperature (° F)-40
  • Max Temperature (° F)1000
  • Min Temperature (° C)-40
  • Max Temperature (° C)500
  • Accuracy±2.0°F (±1.0°C); ±3% of reading above 230°F (110°C) and below -22°F (30°C)
  • Resolution0.1°; 1° above 374°F (190°C)
  • Display TypeLCD
  • Height (in)5
  • Width (in)3 1/2
  • Depth (in)1 1/2
  • No. of Probe(s) Included1
  • Battery Life300 hours
  • Battery1 9V (included)
  • DescriptionBasic Food Service Thermocouple Thermometer, with Probe
  • Warranty1 year
Reviews
Q&A